Beli level switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- Showa Corp. Float SwitchDeskripsi:The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)atribut:
- Closing Capacity: AC 30VA; DC 50W
- Closing Current (A): AC 0.33; DC 1.0
- Closing Voltage (V): AC 200; DC 200
- Contact Resistance (ohm): Under 0.1
- Withstanding Resistance: AC 1000V 1Min
- Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
- Body Material: Plastic
- Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
- Temperature Range (°C): -20 to +80
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- Endress Hauser Liquiphant FTL51B Series Point Level Switch Level SwitchDeskripsi:Liquiphant FTL51B - digital, simple and safeFTL51B-AAA4ABAAA3BJI1VCJPoint level switch for all liquid mediaSpecialitiesHeartbeat Technology,Bluetooth® Operation and maintenance SmartBlue App,LED Module,RFID TAG for easy identification,Second line of defense,Ambient temperature down to -50°C (-60°C optional),Temperature spacer for high process temperature,Plug and play functionalitiesatribut:
- Ambient Temperature (°C): -60 to 70
- Ambient Temperature (°F): -51 to 158
- Characteristic/Application: Compact vibronic device with an optional pipe extension up to 6 m (19.7 ft); Modular housing concept; Wide range of certificates
- Communication: 2-wire direct load HART DC-PNP 3-wire Relays NAMUR PFM Bluetooth® wireless technology
- Design Approval: EN 10204-3.1 NACE MR0175, MR0103 ASME B31.3 Process Piping AD2000 CRN AD 2000
- Main Wetted Parts: 316L Alloy
- Measuring/Application Task: Point Level / Liquids, Density
- Minimum Density of Medium (g/cm³): 0.5 (0.4 optional)
- Point Level/Liquids Certificates/Approval: ATEX, IEC Ex, CSA, NEPSI, KC, JPN Ex, INMETRO, UK Ex
- Point Level/Liquids Measuring Principle: Vibration Liquids
- Process Connection: Threads: G3/4A, G1A, R3/4inch, R1, NPT3/4, NPT1, Flanges: DN25 to DN100, ASME 1inch to 4inch, JIS 25A to 100A
- Process Connection Hygienic: Tri-Clamp ISO2852
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum...100
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 1450
- Process Temperature (°C): -50 to +150
- Process Temperature Range (°F): -58 to +302
- Safety Approval: Overfill protection WHG SIL2/ SIL 3 according to IEC 61508
- Sensor Length (ft): 19.7
- Sensor Length (m): Up to 6
- Supply/Communication (V): 19 to 253 AC / 2-wire, 10 to 55 / DC-PNP 3-wire, 9 to 20 DC with relay DPDT, 19 to 253 AC or 19 to 55 DC with relay DPDT, 2-wire NAMUR, 2-wire PFM, 4-20mA HART
- Endress Hauser Liquipoint Series Level Switch Level SensorsDeskripsi:ConductivePoint level detectionLiquipoint FTW31FTW31-A1A3CA0ARod probe for multipoint detection for up to 5 switch pointsatribut:
- Ambient Temperature (°C): -40 to 70
- Ambient Temperature (°F): -40 to 158
- Certificates/Approval: ATEX, EAC Ex
- Characteristic/Application: Compact rod probe with multipoint detection, possible up to 5 switch points. Simple rod shortening.
- Communication: DC PNP Relay
- Components: Transmitter: FTW325
- Main Wetted Parts: 316L, PP, PPS
- Maximum Tensile Strength (N): 1000
- Measuring Principle: Conductive
- Measuring/Application Task: Point Level / Liquids
- Minimum Conductivity of Medium (µS/cm): 10
- Process Connection: G 1 1/2 NPT1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum ... 10
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 145
- Process Temperature (°C): -40 to 100
- Process Temperature Range (°F): -40 to 212
- Safety Approval: Leakage Detection
- Sensor Length (inch): 3.9 to 157
- Sensor Length (m): 0.1 to 4
- Supply/Communication (V): DC PNP 10,8 to . 45 Relay 20 to . 230 AC Relay 20 to . 55 DC
- Towa Electric Industries Paddle Type Level SwitchDeskripsi:Capable of controlling the level of all types of powder and granular material.Mechanical structure ensures stable detection and is the ultimate low-cost model.Comes with a slip mechanism to protect the motor.All models are RoHS compliant.atribut:
- Mateial Flange/case: Aluminium Casting
- Material Shaft/blade: SUS304
- Power Consumption (W): 2.5
- Rotation Speed (rpm): 1
- Seal Material: Nitrile rubber
- Torque value (N cm): Detection/approx. 9.8; Slip/approx. 24.5-29.4
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- PROXIMITY Level SwitchDeskripsi:Paddle level switches are motor-driven paddles that sense resistance when a material reaches a certain set point and signal the motor spinning the paddle to switch off. These switches are commonly used in silos and hoppers in food and beverage, and mining applications.
- Endress Hauser Nivotester Series Level Switch Level SensorsDeskripsi:ConductivePoint level switchNivotester FTW325FTW325-A2B1APoint level switch with intrinsically safe signal circuit for connection to a conductive sensoratribut:
- Ambient Temperature (°C): -20 to 60
- Ambient Temperature (°F): -4 to 140
- Certificates/Approval: ATEX, FM, CSA, NEPSI, EAC
- Characteristic/Application: 2-channel level measurement device, level limit, switch delay, two-point control
- Communication: 2 relays SPDT/DPDT
- Measuring Principle: Conductive
- Measuring/Application Task: Point Level / Liquids
- Minimum Density of Medium (uS): min. 10
- Safety Approval: Overfill protection WHG
- Supply/Communication (V): 85 to . 253 AC 20 to . 30 AC 20 to . 60 DC
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- TOYO VALVE 10K Bronze Gate Valveatribut:
- Shape: Straight
- Maximum Operating Pressure (MPa): 1.4 (120⁰C or less), 1.0 (171⁰C or less)
- Class: 10K
- Handle Type: Round type
- Material (Main Unit): Bronze/CAC406
- Applicable Standard: JIS B2011
- Connection Shape: Rc
- Material (Gasket): Non-asbestos
- Material (Valve Box): CAC406
- Valve Type: Gate valve
- OMRON Conductive type level switchDeskripsi:Socket unnecessary with DIN installation. Sensitivity adjustment is possible. With timer functionatribut:
- Power Consumption: 4.6VA or less
- Power Supply Voltage (V) : AC100 to 240
Daftar Harga level switch Terbaru October 2026
| Onda Water Level Control Switch (Radar Air) | Rp79.900 |
| Parker Hydraulic Level Switch | Rp1.799.900 |
| MADISON Vertical Mount Closed Tank Level Switch | Rp429.900 |
| ShinMaywa Mini Liquid Level Control Switch | Rp3.199.900 |
| Showa Corp. Float Switch | Rp459.900 |
| Nohken Small level sensor | Rp399.900 |
| Schneider Electric Modicon TM3 Series (PLC Modul I/O) | Rp2.499.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| Endress Hauser Liquiphant FTL51B Series Point Level Switch Level Switch | Rp39.999.900 |
| Endress Hauser Liquipoint Series Level Switch Level Sensors | Rp11.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/axP106800393-1.jpg)





/c5P103846437-1.jpg)






/79P106624261-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)